missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Optical Bench Set

Manufacturer:  Fisher Scientific ECL15001Q

 View more versions of this product

Catalog No. S42301B



Description

Description

This apparatus has been specially designed for practical lessons in geometric optics. The set has a lightweight, non-twisting, aluminum alloy bench.
•    Bench has 120cm working length
•    Easy-to-read scale from 0–120cm, with divisions in centimeters/millimeters
•    Universal holder (100 × 100mm) has a 32mm central aperture with a pair of spring clips on either side
•    Clips have the capability to hold both 50 and 38mm lenses, mirrors, slides, and more
•    Holder is mounted on a plastic slider that dovetails onto bench, providing smooth and easy movement
•    Special projections on either side of the slider facilitate accurate measurements
•    Lamphouse is attached to the bench by a mounting rod
Power supply sold separately.

Specifications

Specifications

Aluminum Alloy bench, lamphouse with mounting rod, 2m of flexible cord with two 4mm plugs, Bulb (12V, 24W-B15), three universal holders on sliders, Triangular gauze object, Two pin objects, Diffuser or screen, Scale object, Magnification accessory, Double-sided screen, Plane mirror
Replace bulb
Each
Documents