Please login to your online account to display your discounted pricing

Optical Bench Set

$16.65 - $674.75

Specifications

Includes Aluminum Alloy bench, lamphouse with mounting rod, 2m of flexible cord with two 4mm plugs, Bulb (12V, 24W-B15), three universal holders on sliders, Triangular gauze object, Two pin objects, Diffuser or screen, Scale object, Magnification accessory, Double-sided screen, Plane mirror
Quantity Each
View More Specs
Includes:  •    Aluminum alloy bench, lamphouse with mounting rod
•    2m of flexible cord with two 4mm plugs
•    Bulb (12V, 24W-B15), three universal holders on sliders
•    Triangular gauze object with image-return screen on reverse side (50 × 50mm slide)
•    Two pin objects, safely mounted (50 × 50mm slide)
•    Diffuser/screen (50 × 50mm slide)
•    Scale object (50 × 50mm slide)
•    Magnification accessory with concentric 10 and 20mm diameter circles (50 × 50mm slide)
•    Double-sided screen with a scale, 100 × 100mm on slider
•    Plane mirror measuring 50 × 50mm
Products
Catalog Number Mfr. No. Product Type Price Quantity    

S423011

 
fisher science education
FC-400-U
Optical bench set Each for $674.75

S42301B

 
fisher science education
ECL-150-01Q
Replace bulb Each for $16.65
Description & Specifications

Specifications

Includes Aluminum Alloy bench, lamphouse with mounting rod, 2m of flexible cord with two 4mm plugs, Bulb (12V, 24W-B15), three universal holders on sliders, Triangular gauze object, Two pin objects, Diffuser or screen, Scale object, Magnification accessory, Double-sided screen, Plane mirror
Quantity Each

This apparatus has been specially designed for practical lessons in geometric optics. The set has a lightweight, non-twisting, aluminum alloy bench.
•    Bench has 120cm working length
•    Easy-to-read scale from 0–120cm, with divisions in centimeters/millimeters
•    Universal holder (100 × 100mm) has a 32mm central aperture with a pair of spring clips on either side
•    Clips have the capability to hold both 50 and 38mm lenses, mirrors, slides, and more
•    Holder is mounted on a plastic slider that dovetails onto bench, providing smooth and easy movement
•    Special projections on either side of the slider facilitate accurate measurements
•    Lamphouse is attached to the bench by a mounting rod
Power supply sold separately.