missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dunlop™ Onguard™ Steel Midsole Work Boots
Ideal for demolition crews and recycling plants
Manufacturer: Dunlop™ 868020800
Description
- Polyblend PVC construction provides moderate chemical protection
- Full steel midsole for complete underfoot protection
- Steel toe for optimal impact and crush resistance
- Feature Ultragrip™ sole, pull-up and kick-off lugs, and replaceable insoles
- 16 in. high (41cm)
- Waterproof
- Black
Compliance
Stainless-steel midsole meets or exceed ASTM™ F2413-11 for puncture resistance and impact and crush resistance. Steel midsole and toe also meet CSA Z195 Grade 1.
Specifications
ASTM | |
Demolition crews and recycling plants | |
Polyblend | |
Ultragrip™ sole, full Steel midsole | |
Steel |
Black | |
16 in. | |
8 | |
Standard |