missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dunlop™ Onguard™ Polytex Bib Overall
Manufacturer: Dunlop™ 75052LG00
Specifications
52.5 in. | |
2 | |
Polytex | |
Take-up snap | |
Nylon, Polyurethane | |
Adjustable elastic with deluxe clip | |
148 gsm | |
29 in. |
133.3 cm | |
50 in. | |
Snap fly | |
Yellow | |
Large | |
Lightweight protection with excellent tear and resistance for a variety of uses | |
Adjustable snap | |
73.6 cm |