missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dunlop™ Onguard™ Polytex Bib Overall
$47.72 - $47.72
Specifications
Ankle Style | Take-up snap |
---|---|
Closure Type | Snap fly |
Color | Yellow |
Material | Nylon, Polyurethane |
No. of Pockets | 2 |
Catalog Number | Mfr. No. | Length (English) | Size | Size (English) Waist | Length (English) Inseam | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Size (English) Waist | Length (English) Inseam | Price | Quantity | ||
19-120-900D
|
Dunlop™
75052XL00 |
54 in. | X-Large | 54 in. | 31 in. |
Each for $47.72
|
|
19-120-900C
|
Dunlop™
75052LG00 |
52.5 in. | Large | 50 in. | 29 in. |
Each for $47.72
|
|
19-120-900E
|
Dunlop™
750522X00 |
56.5 in. | 2X-Large | 58 in. | 32 in. |
Each for $47.72
|
|
Specifications
Take-up snap | |
Yellow | |
2 | |
Adjustable elastic with deluxe clip | |
148 gsm |
Snap fly | |
Nylon, Polyurethane | |
Polytex | |
Lightweight protection with excellent tear and resistance for a variety of uses | |
Adjustable snap |