missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dunlop™ Onguard™ Latex HazMat Overboots

Recommended for spill cleanup, municipalities, and utilities work

Manufacturer:  Dunlop™ 975912X00

 View more versions of this product

Catalog No. 19-051-495


Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Made of 0.60mm latex rubber
  • Ribbed and textured sole promotes traction
  • 100% waterproof
  • Height: 12 in. (30.5cm)
  • Thickness: 0.60mm
  • Yellow

Specifications

Specifications

Yellow
12 in.
Latex
Recommended for spill cleanup, municipalities, and utilities work
30.5 cm
2X-Large
SDS
Documents