missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dunlop™ Onguard™ Chemtex Jacket with Hood Snaps
Provides Level C chemical protection
Manufacturer: Dunlop™ 710324X00
Description
- Constructed of 0.40mm nylon/polyester lining coated with heavy-duty PVC
- Features inner sleeve and cuffs, clear I.D. pocket, and reinforced elbows
- Detachable hood with heavy-duty draw string and cord lock snaps to jacket
- Green
Compliance
Tested to ASTM™ D6413 standard for flame resistance
Specifications
0.4 mm Nylon, Polyester Lining Coated with Heavy Duty PVC | |
Adjustable waist snap; reinforced knees, elbow and crotch area; storm flap front; cord lock | |
Zipper | |
Green | |
PVC | |
Flame | |
1 | |
177.8 cm |
Level A environments, chemical, rain, flame | |
0.42 mm | |
ASTM D6413 | |
4X-Large | |
Detachable | |
Nylon, Polyester | |
70 in. |