Please login to your online account to display your discounted pricing

Omnifit “Q” Series Bottle Caps


Easy operation ON/OFF valves offer a simple way to connect tubing

Manufacturer: bio chem fluidics inc  00945Q3V

 View more versions of this product

Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.

Catalog No. OF945Q3V

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 54mm
For Use With Q series solvent bottle
Includes Three valved port with PCTFE rotor
Height (Metric) With Closure 55.7mm
Material Polymonochlorotrifluoroethylene
Neck Finish GL45
No. per Case 1/Cs.