Please login to your online account to display your discounted pricing

Omnifit™ Filter Spargers and Bubblers


Bottom-of-bottle filters and spargers for simple, effective solvent filtration

Manufacturer: bio chem fluidics inc  009F32

 View more versions of this product

Catalog No. OF9F32

  • / Each
 

Description & Specifications

Specifications

Material PTFE
Filter Type 10μm Stainless Steel
For Use With (Equipment) GL32 /38-430 bottle
Dimensions (L x W) 0.59 x .63 in. (1.5 x 16mm)
Diameter (Metric) Outer 0.31cm
Product Type Replacement Filter
For Use With (Application) To be used with the harsh chemicals
Length (English) 0.59 in.
Length (Metric) 1.5cm
Pore Size (Metric) 10μm
Quantity (No. per Case) 20 Pack