Please login to your online account to display your discounted pricing

Omni International Omni Prep and Omni THQ™ Stainless Steel Homogenizer Probes


Ideal for larger sample volumes, larger initial sample tissue sizes, and tougher tissue types

Manufacturer: omni international  B7110ST

 View more versions of this product

Catalog No. 10-988-001

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Omni Prep and Omni THQ Homogenizers
Capacity (Metric) 0.25 to 30mL
Diameter (English) 0.27 in.
Diameter (Metric) 0.7cm
Type Probe
For Use With (Application) Ideal for liquid/liquid, soft tissue and microtube processing
Material Stainless Steel
Length (English) 4.33 in.
Length (Metric) 11cm