Please login to your online account to display your discounted pricing

Omni International General Laboratory Homogenizer

High power motor can handle tough tissue samples

$3,241.44 - $3,241.44

Specifications

Diameter (English) 2.75 in.
Diameter (Metric) 7cm
Capacity (Metric) 200μL to 10L
Type General Laboratory Homogenizer
For Use With (Application) Ideal for soft and hard tissue homogenization, cellular, biological, cancer research
View More Specs
Includes: 
  • General Laboratory Homogenizer (GLH)
  • Cross Rod
  • Motor Stand Assembly
  • Motor Clamp
  • Tool Kit
Products
Catalog Number Mfr. No. Voltage Price Quantity    

15-340-108

 
omni international inc
GLH115*
115V Each for $3,241.44
Description & Specifications

Specifications

Diameter (English) 2.75 in.
Diameter (Metric) 7cm
Capacity (Metric) 200μL to 10L
Type General Laboratory Homogenizer
For Use With (Application) Ideal for soft and hard tissue homogenization, cellular, biological, cancer research
For Use With (Equipment) 5, 7, 10, 20, 32, 35mm dia. generator probes
Noise Level <72dBA

Emulsions and dispersions are quickly and easily completed.

  • Compatible with 5, 7, 10, 20, 32 and 35mm (0.20, 0.28, 0.39, 0.79, 1.26 and 1.39 in.) diameter generator probes
  • On/Off switch for repeatable speed settings
  • 1/4 turn bayonet probe mounting system for quick connection and release of generator probes
  • Processes most samples in seconds
  • Processing Range: <200μL-10L
  • Power Rating: 700w
  • Dimensions: 22cmH (8.5 in.), Diameter: 7cm (2.75 in.)
  • Weight: 1.6kg (56 oz.)

CE approved

One year motor warranty