missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus™ Valor™ 3000 Xtreme Portable Scales

Compact portioning scales offer high precision and extreme durability for the harshest environments.

Manufacturer:  Ohaus™ X31XW3EM

 View more versions of this product

Catalog No. S93813



Includes: AC wall adapter, load cell lock

Description

Description

High-precision NSF-certified and listed scale with USDA-accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000g. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.
 
  • Full T304 stainless-steel housing, removable stainless-steel weighing pan
  • Corrosion-resistant keyboard, great for areas where harsh chemicals are used
  • SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
  • Overload protection rated at 10X capacity
  • Percentage weighing mode can automatically compute baker's percentages
  • Specific Gravity Mode offers rapid, easy determination without need for manual calculations — great for checking the density and aeration of mixes
  • Durable, easy to clean
  • Nonslip, adjustable rubber feet
  • Waterproof models (S93813 and S93814) feature full NEMA 4X/IP65 protection and up-front level bubble
 
Applications
Laboratory, industrial, food service, baking

Certifications

NSF, USDA, UL and CE.

Compliance

EMC Approvals: FCC Class B, Industry Canada, CE.

Warranty

One year

Specifications

Specifications

3 Mechanical switch
Digital external span calibration
8.5 x 73 x 3 in. (21.59 x 185 x 7.7cm)
100/120V 50/60Hz
3 in.
50/60Hz
5.8 in.
14.6cm
Stainless Steel
1g
32 to 104°F
100/120V
1.4kg
73 in.
185cm
Education
4 C
ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008
LCD
Gram, kilogram, ounce, pound, fluid ounce
7.7cm
AC wall adapter, load cell lock
8.5 in.
21.59cm
V31XW3/EMD
<3 sec.
0 to 40°C
3.1 lb.
6.2 in.
15.8cm
3 kg
Valor™ 3000 Xtreme portable scale
Documents