Please login to your online account to display your discounted pricing

OHAUS™ Valor™ 3000 Xtreme Portable Scales


Compact portioning scales offer high precision and extreme durability for the harshest environments.

Manufacturer: ohaus™  V31XW301EMD

 View more versions of this product

AC wall adapter, load cell lock

Catalog No. S93812

  • / Each
 

Description & Specifications

Specifications

Capacity 0.66 lb., 300g
Certifications/Compliance ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008
Format Gram, kilogram, ounce, pound, fluid ounce
Height (English) 3 in.
Hertz 50/60Hz
Length (English) Pan 5.8 in.
Length (English) 8.5 in.
Material Stainless Steel
Model V31XW301/EMD
Temperature Range (English) 32 to 104°F
Weight (Metric) 1.4kg
Width (English) 73 in.
Includes AC wall adapter, load cell lock
Type Valor™ 3000 Xtreme portable scale
Automation Interface 3 Mechanical switch
Height (Metric) 7.7cm
Readability 0.1g
Width (English) Pan 6.2 in.
Width (Metric) 185cm
Capacity (English) 0.66 lb.
Calibration Digital external span calibration
Dimensions (L x W x H) 8.5 x 73 x 3 in. (21.59 x 185 x 7.7cm)
Electrical Requirements 100/120V 50/60Hz
Length (Metric) Pan 14.6cm
Temperature Range (Metric) 0 to 40°C
Voltage 100/120V
Weight (English) 3.1 lb.
Width (Metric) Pan 15.8cm
Capacity (Metric) 300g
Battery Type 4 C
Display Type LCD
Length (Metric) 21.59cm
Stabilization Time <3 sec.

High-precision NSF-certified and listed scale with USDA-accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000g. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.
 
  • Full T304 stainless-steel housing, removable stainless-steel weighing pan
  • Corrosion-resistant keyboard, great for areas where harsh chemicals are used
  • SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
  • Overload protection rated at 10X capacity
  • Percentage weighing mode can automatically compute baker's percentages
  • Specific Gravity Mode offers rapid, easy determination without need for manual calculations — great for checking the density and aeration of mixes
  • Durable, easy to clean
  • Nonslip, adjustable rubber feet
  • Waterproof models (S93813 and S93814) feature full NEMA 4X/IP65 protection and up-front level bubble
Applications
Laboratory, industrial, food service, baking

Certifications

NSF, USDA, UL and CE.

EMC Approvals: FCC Class B, Industry Canada, CE.

One year