missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus™ Valor™1000 Compact Scale

Economical, multi-purpose scale with standard features. OHAUS Valor 1000 Compact Scales include a stainless weighing platform, ABS plastic housing with leveling adjustment, and internal rechargeable battery.

Manufacturer:  Ohaus™ 83998127

 View more versions of this product

Catalog No. 02112101



Description

Description

  • Large, removable stainless steel weighing pan
  • Standard software includes checkweighing mode, accumulation mode and multiple units of measure
  • Adjustable leveling feet and front panel level bubble
  • Mid profile ABS plastic housing
  • AC adaptor (supplied) or internal rechargeable battery
  • LCD with blue backlight
Specifications

Specifications

4 Mechanical switch
Internal rechargeable Lead Acid battery
ISO 9001:2008, NSF, USDA-AMS, HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class A Part 15 operation, Industry Canada Class A, cULus
12 in.
30.7cm
Gram, kilogram, ounce, pound
11cm
ABS Plastic, Stainless Steel
0.001kg
32 to 104°F
120V
3.2kg
10 in.
25cm
Valor™ 1000 compact scale
80-100 hr.
Digital external span calibration
7.1 in.
18cm
LCD
4.3 in.
AC adapter, leveling adjustment and front panel level bubble
V11P6
<3 sec.
0 to 40°C
7 lb.
9.9 in.
25cm
6 kg
Documents