missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Valor™1000 Compact Scale

Economical, multi-purpose scale with standard features. OHAUS Valor 1000 Compact Scales include a stainless weighing platform, ABS plastic housing with leveling adjustment, and internal rechargeable battery.

$401.23 - $401.23

Specifications

Automation Interface 4 Mechanical switch
Battery Life 80-100 hr.
Battery Type Internal rechargeable Lead Acid battery
Calibration Digital external span calibration
Certifications/Compliance ISO 9001:2008, NSF, USDA-AMS, HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class A Part 15 operation, Industry Canada Class A, cULus
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Model Readability Price Quantity  
Catalog Number Mfr. No. Capacity Model Readability Price Quantity  
02112101
View Documents
Ohaus™
83998127
6 kg V11P6 0.001kg Each for $401.23
 
02112102
View Documents
Ohaus™
83998128
15 kg V11P15 0.005kg Each for $401.23
 
02112103
View Documents
Ohaus™
83998129
30 kg V11P30 0.01kg Each for $401.23
 
Description

Description

  • Large, removable stainless steel weighing pan
  • Standard software includes checkweighing mode, accumulation mode and multiple units of measure
  • Adjustable leveling feet and front panel level bubble
  • Mid profile ABS plastic housing
  • AC adaptor (supplied) or internal rechargeable battery
  • LCD with blue backlight
Specifications

Specifications

4 Mechanical switch
Internal rechargeable Lead Acid battery
ISO 9001:2008, NSF, USDA-AMS, HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class A Part 15 operation, Industry Canada Class A, cULus
7.1 in.
18cm
Valor™ 1000 compact scale
Gram, kilogram, ounce, pound
11cm
<3 sec.
80-100 hr.
Digital external span calibration
12 in.
30.7cm
AC adapter, leveling adjustment and front panel level bubble
LCD
4.3 in.
ABS Plastic, Stainless Steel
32 to 104°F