Please login to your online account to display your discounted pricing

OHAUS™ Triple Beam Mechanical Balance

Accuracy and convenience of a toploading balance. OHAUS Triple Beam Mechanical Balance gives students hands-on experience through manipulation of the poises and attachment weights, as well as visualization of mass measurement principles.

$220.28 - $220.28

Products
Catalog Number Mfr. No. Price Quantity    

S93975

 
ohaus™
TJ611
Each for $220.28
Description & Specifications

  • Rugged construction
  • Integrated security bracket (cable sold separately)
  • Three notched and tiered beams provide ease in reading
  • Positive poise positioning ensures repeatable results
  • Spring-loaded zero-adjust compensator
  • Magnetic damping minimizes oscillation and speeds weighing
  • Stainless-steel platform for easy cleaning
  • Capacity: 21.5 oz. (610g); with accessory mass set (sold separately), 2610g
  • Readability: 0.1g
  • Front beam calibration: 10 × 0.1g
  • Middle beam calibration: 500 × 100g
  • Rear beam calibration: 100 × 10g
  • Platform: 6 in. dia. (15.2cm)

Optional accessories include metric attachment mass set (two 1000g and one 500g), security cable

Three years