missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Starter Water Analysis Portable Meters
Portable, lightweight meters feature productivity and versatility in the field or lab. OHAUS Starter Water Analysis Portable Meter is a compact meter with intuitive software/organized display for ultimate usability.
Manufacturer: OHAUS™ 83033964
Description
- IP54 protection shields water, dust damage
- Compact, ergonomic design
- Reliable calibration for accurate measurement
- 30-set memory storage
- Quick calibration data recall
Starter 300C Conductivity Meter
- Four-pole linear electrode safeguards polarization/pollution effects
- Automatic temperature compensation with an adjustable temperature coefficient
- Accurate measurement of conductivity and TDS levels
- Wide variety of applications
- Withstands extreme conditions
- Includes 4-pole conductivity electrode
Specifications
250 hr. | |
1 Point, 3 pre defined standard | |
Mini-DIN | |
0.1°C | |
Automatic, Linear: 0.00 %/° to 10.00 %/°C; Reference Temperature: 20 and 25°C | |
LCD | |
0°C to 100°C |
4 x AAA | |
Water analysis meter, STCON3 four-pole, conductivity electrode (70 μS/cm-200ms/cm), IP54 sets (1413 μS/cm and 12.88ms/cm), four AAA batteries | |
Four AAA | |
Automatic Range, 0.1°C | |
30 | |
IP54 |