Please login to your online account to display your discounted pricing

OHAUS™ Starter Water Analysis Meter Replacement Electrodes


Replacement electrodes for Starter portable and benchtop meters.

Manufacturer: ohaus™  83033970

 View more versions of this product

Catalog No. S05111

  • / Each
 

Description & Specifications

Specifications

Length (English) Cable 39.3 in.
Operating Temperature Range (Metric) 0° to 100°C
Connector Types Cinch
Material Stainless Steel
For Use With Starter 3100, 2100, 300 and 300D meter
Model Model STTEMP30
Length (Metric) 120mm
Sensor Types Temperature electrode
Length (Metric) Cable 1m
Product Type Temperature electrode

Compatible Meters

  • Starter benchtop: 2100, 3100 and 3100C
  • Starter portable: 300, 300C and 300D