Please login to your online account to display your discounted pricing

OHAUS™ MB35 / MB45 Standard Moisture Analyzers

Features a halogen heat source to heat up quickly and uniformly--40% faster than traditional infrared. OHAUS™ MB35 / MB45 Standard Moisture Analyzers are ideal for environmental, quality control, food and beverage, chemical and pharmaceutical testing. Two models available for basic or advanced operation.

Manufacturer: ohaus™  30079286

 View all options for this product

Catalog No. 01-920-115

 

Description & Specifications

Specifications

Model MB35
Repeatability 0.18% for 3g, 0.05% for 10g
Capacity (Metric) 35g
Height (English) 6 in.
Height (Metric) 15.2cm
Hertz 50/60Hz
Length (English) 14 in.
Length (Metric) 36cm
Temperature Range (English) 122 to 320°F
Temperature Range (Metric) 50 to 160°C
Voltage 120/240V
Weight (Metric) 4.6kg
Width (Metric) 19cm
Width (English) 7.5 in.
Connection Type RS232 bidirectional with GLP/GMP
Certifications/Compliance CE, CSA, UL, FCC
Display Type LCD
Readability 0.005g/0.05%
Heat Source Halogen with ramped voltage
Sample Size 0.5g - 35g
Type Moisture analyzer balance
Stabilization Time 3 sec.
Width (Metric) Pan 9cm
Timer Range 1 to 120 min.
Dimensions (L x W x H) 14 x 7.5 x 6 in. (36 x 19 x 15.2cm)
Electrical Requirements 120/240V 50/60Hz

  • Gold reflective housing for uniform heat distribution
Model MB45
    • Advanced performance plus customizable, time-saving software
    • Readability of 0.001g on samples up to 45g, over a 0.01% to 100% moisture range
    • Built-in software expands capabilities for greater accuracy and ease of use, as well as data storage and management; allows temperatures to be controlled in 1°C increments from 50° to 200°C
    • Integrated database stores/recalls up to 50 drying procedures and allows statistical analysis of data
    • Display text in choice of five languages (English, Spanish, French, German, Italian)
    • Results can be viewed as % moisture, % solids, time, temperature, weight, test ID and also as a real-time drying curve
    • Four switch-off criteria include manual, timed, auto (weight loss per unit of time), and auto free (user-defined weight loss per unit of time)
    • Perform timed tests or use four enhanced heating options:
    • “Fast” (quickest time to reach temperature)
    • “Standard” (minimal overshoot while quickly attaining temperature)
    • “Ramp” (controlled ramping to temperature)
    • “Step” (set three temperatures for difficult samples)
Model MB35
  • Heats up to 160°C in less than one minute
  • Readability of 0.005g (0.05% moisture) on samples up to 35g, over a 0.05% to 100% moisture range
  • Temperature can be controlled in 5°C increments from 50° to 160°C
  • Display text shows moisture, time, temperature and weight in a choice of three languages (English, Spanish, French)

Both models offer a GLP-compliant format when printed results are required and have RS-232 port for connection to computer or optional printer (02-112-98; contact your Fisher Scientific Customer Service Representative for ordering information).


Two years