Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Pull Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.

Manufacturer: ohaus™  8004-MA

 View all options for this product

Catalog No. S32121


Description & Specifications


Capacity (English) 4.4 lb.
Capacity (Metric) 2kg
Type Pull spring scale
Capacity 72 x 2 oz. (2000 x 50g)
Calibration External
Readability 50g
Material Plastic, Metal

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.