Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Pull Type


Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.

Manufacturer: ohaus™  OHS8265MO

 View more versions of this product

Catalog No. S401185

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 7.62cm
Model 8265-M0
Width (English) 3 in.
Material Plastic, Metal
Depth (Metric) 4.44cm
Depth (English) 1.75 in.
Capacity (English) 4.4 lb.
Type Pull spring scale
Capacity (Metric) 2kg
Calibration External
Readability 20g
Height (English) 13 in.
Height (Metric) 33cm
Capacity 2000 x 20g

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.