Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Pull Type


Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.

Manufacturer: ohaus™  OHS8261M

 View more versions of this product

Catalog No. S401181

  • / Each
 

Description & Specifications

Specifications

Calibration External
Depth (English) 1.75 in.
Height (Metric) 33cm
Width (English) 3 in.
Capacity (English) 0.22 lb.
Capacity (Metric) 0.1kg
Type Pull spring scale
Capacity 3.52 x 0.03 oz. (100 x 1g)
Depth (Metric) 4.44cm
Height (English) 13 in.
Material Plastic, Metal
Model 8261-M0
Readability 1g
Width (Metric) 7.62cm

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.