missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Pull Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking. Mettler Toledo Pull Type Spring Scales are made from rugged shatterproof plastic and metal. They are color-coded for easy identification of capacity.

Manufacturer:  OHAUS™ 8002PN

 View more versions of this product

Catalog No. S63354



Description

Description

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Specifications

Specifications

External
4.44 cm
33 cm
8002-PN
3 in.
1.12 x 0.04 lb. (5 x 0.2 N)
1.75 in.
13 in.
Plastic, Metal
Pull Spring Scale
7.62 cm
SDS
Documents
Product Certifications