missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Spring Scales: Pull Type
Description
- Simple zero adjustment
- Easy-to-read black graduations on a sturdy frosted-aluminum background
Order Info
Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.
Specifications
Specifications
| Depth (English) | 1.75 in. |
| Calibration | External |
| Depth (Metric) | 4.44 cm |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Model | 8004-MN |
| Material | Plastic, Metal |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
| Capacity | 2 kg x 50 g (20 x 0.5 N) |
| Show More |