missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Dial Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking. OHAUS Dial Type Spring Scales have rugged shatterproof plastic and metal construction.

Manufacturer:  OHAUS™ 8013-MN

 View more versions of this product

Catalog No. S32122


 

Specifications

Description

Scale; Ohaus Spring; Capacity: 1000 x 10g (10 x 0.2N); Dial type; Rugged shatterproof plastic and metal

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Description & Specifications

Specifications

External
2.2 lb., 1kg
20.32cm
Plastic, Metal
10g
7.62cm
Dial spring scale
2.2 lb.
8 in.
User manual
8013-MN
3 in.
1000 x 10g