missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Dial Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking. OHAUS Dial Type Spring Scales have rugged shatterproof plastic and metal construction.

$85.10 - $85.10

Specifications

Calibration External
Height (Metric) 20.32 cm
Material Plastic, Metal
Type Dial Spring Scale
View More Specs

Products 1
Catalog Number Mfr. No. Capacity Readability Includes Price Quantity  
Catalog Number Mfr. No. Capacity Readability Includes Price Quantity  
S40138
View Documents
OHAUS™
OHS8014NO
2000 g 10 g Scale in Newtons and grams
Each for $85.10
 
Description

Description

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Specifications

Specifications

External
20.32 cm
Plastic, Metal
Dial Spring Scale
SDS
Product Certifications