missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Dial Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking. OHAUS Dial Type Spring Scales have rugged shatterproof plastic and metal construction.

Manufacturer:  OHAUS™ OHS8014NO

Catalog No. S40138



Description

Description

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Specifications

Specifications

External
20.32 cm
Plastic, Metal
10 g
3 in.
2000 g
8 in.
Scale in Newtons and grams
8014-MN
Dial Spring Scale
7.62 cm
SDS
Documents
Product Certifications
Promotions

Promotions