Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Dial Type


Designed to stand up to heavy student use and withstand sudden load releases without breaking. OHAUS Dial Type Spring Scales have rugged shatterproof plastic and metal construction.

Manufacturer: ohaus™  OHS8012NO

 View more versions of this product

Catalog No. S40133

  • / Each
 

Description & Specifications

Specifications

Readability 5g
Calibration External
Material Plastic, Metal
Width (English) 3 in.
Model 8012-MN
Capacity (Metric) 500 x 5g (5 x 0.05N)
Height (Metric) 20.32cm
Width (Metric) 7.62cm
Includes User manual
Height (English) 8 in.
Capacity 1.1 lb., 0.5kg
Type Dial spring scale
Capacity (English) 1.1 lb.

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.