Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Dial Type


Designed to stand up to heavy student use and withstand sudden load releases without breaking. OHAUS Dial Type Spring Scales have rugged shatterproof plastic and metal construction.

Manufacturer: ohaus™  OHS801100

 View more versions of this product

Catalog No. S40130

  • / Each
 

Description & Specifications

Specifications

Includes User manual
Width (English) 3 in.
Width (Metric) 7.62cm
Readability 2g
Height (English) 8 in.
Calibration External
Height (Metric) 20.32cm
Capacity (English) 0.55 lb.
Material Plastic, Metal
Model 8011-MA
Capacity (Metric) 250 x 2g
Type Dial spring scale
Capacity 0.55 lb., 0.25kg

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.