missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Spring Scales: Demonstration Dial Type

Designed to stand up to heavy student use and withstand sudden load releases without breaking.

Manufacturer:  OHAUS™ OHS801600

 View more versions of this product

Catalog No. S40140


 

Specifications

Description

  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.

Description & Specifications

Specifications

8016-00
Plastic, Metal
8cm
4.4 lb.
8 in.
User manual
20 x 0.5N
20g
11 in.
Dial spring scale
External
20.32cm
4.4 lb., 2kg