missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ SD Compact Bench Scales

Perfect for shipping, receiving, and general bench applications

Manufacturer:  OHAUS™ 83998237

 View more versions of this product

Catalog No. 01-930-019



Includes: Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter

Description

Description

Features durable painted steel treaded and nontreaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.
 
  • Modes for weighing and dynamic weighing
  • Two platform sizes: 12.4 x 11 in. (316 x 280mm) and 20.5 x 15.7 in. (520 x 400mm)
  • Maximum displayed resolutions from 1:1,750 to 1:2,200
  • ABS plastic indicator housing with reinforced ribs
  • Universal table/wall mounting brackets included
  • Flexible coiled cable, extendable to 108 in. (274cm)
  • LCD with fast weight display in lb. or kg
  • Raised tactile keys
  • Calibration in lb. or kg
Specifications

Specifications

2 Function raised tactile mechanical switch
3 C Alkaline
20.5 x 15.7 x 3 in. (52 x 40 x 7.7 cm)
3 in.
Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter
20.5 in.
52 cm
SD200
41°F to 104°F
SD Compact Bench Scale
3.3 kg
15.7 in.
40 cm
LCD
360 Hr.
ISO 9001:2008
Kilogram, pound
7.7 cm
20.5 in.
52 cm
ABS Plastic
<3 sec.
5°C to 40°C
7.3 lb.
15.7 in.
40 cm
200 kg, 440 lb.
100 g
SDS
Documents
Product Certifications
Promotions

Promotions