missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ SD Compact Bench Scales
Perfect for shipping, receiving, and general bench applications
Manufacturer: OHAUS™ 83998235
Includes: Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter
Description
Features durable painted steel treaded and nontreaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.
- Modes for weighing and dynamic weighing
- Two platform sizes: 12.4 x 11 in. (316 x 280mm) and 20.5 x 15.7 in. (520 x 400mm)
- Maximum displayed resolutions from 1:1,750 to 1:2,200
- ABS plastic indicator housing with reinforced ribs
- Universal table/wall mounting brackets included
- Flexible coiled cable, extendable to 108 in. (274cm)
- LCD with fast weight display in lb. or kg
- Raised tactile keys
- Calibration in lb. or kg
Specifications
2 Function raised tactile mechanical switch | |
3 C Alkaline | |
12.4 x 11 x 1.77 in. (31.6 x 28 x 4.5 cm) | |
1.77 in. | |
Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter | |
12.4 in. | |
31.6 cm | |
SD75 | |
41°F to 104°F | |
SD Compact Bench Scale | |
3.3 kg | |
11 in. | |
28 cm | |
LCD |
360 Hr. | |
ISO 9001:2008 | |
Kilogram, pound | |
4.5 cm | |
12.4 in. | |
31.6 cm | |
ABS Plastic | |
<3 sec. | |
5°C to 40°C | |
7.3 lb. | |
11 in. | |
28 cm | |
75 kg | |
50 g |