Please login to your online account to display your discounted pricing

OHAUS™ Scout™ Pro Series Electronic Toploading Balances


Economical, portable balance with a large, crisp display that allows users to clearly view results from any angle

Manufacturer: ohaus™  30064418

 View more versions of this product

AC adapter; span calibration mass included on 200g, 400g, and 600g models

Four AA batteries

Catalog No. 01-921-16

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 6000g
Type Scout™ Pro toploading balance
Connection Type RS232 or USB connectivity
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
Automation Interface 2 Button keypad
Display Type LCD
Readability 1g
Height (English) 2.13 in.
Height (Metric) 5.4cm
Hertz 50/60Hz
Includes AC adapter, span calibration mass
Length (English) 8.2 in.
Length (Metric) 21cm
Linearity ±1g
Repeatability 1g
Model SP6000 (Square Platform)
Material ABS Plastic, Stainless Steel
Stabilization Time 3 sec.
Temperature Range (English) 50 to 104°F
Temperature Range (Metric) 10 to 40°C
Voltage 120V
Weight (Metric) 0.8kg
Weight (English) 1.8 lb.
Width (English) 7.56 in.
Width (Metric) 19.2cm
Dimensions (L x W x H) 8.2 x 7.56 x 2.13 in. (21 x 19.2 x 5.4cm)
Electrical Requirements 120V 50/60Hz
Format Pound, ounce, pennyweight, gram, troy ounce, kilogram
Warranty 2 Years

Simple, two-button keypad provides for weighing with minimal instruction.

Standard Features

  • Enhanced user interface
  • Menu system is easy to use, with no cryptic code numbers to input
  • Weighing units can be changed with a touch of a button; include grams, kilograms, ounces, pounds, combined pound:ounce display, troy ounces and pennyweight
Advanced Features
  • Enhanced parts counting with average piece weight recalculation
  • Totalization for summing sample weights, allowing repeated summation to the limit of the display—not just the capacity of the balance
  • Percent weighing allows the comparing of sample weights to a reference weight
  • Display hold for weighing large packages
  • Below-balance weighing with integral weigh-below hook for density determination
  • Interfaces (choice of USB or RS-232) are easy-to-install accessories—balance can be upgraded any time after purchase
Design
  • Large stainless-steel weighing platform
  • High-contrast LCD readout
  • Overload and underload indicators
  • Low-battery indicator
  • Sealed front panel and molded spill ring protect the balance during use
  • Includes integral security bracket
  • Integral shipping lock protects the weighing mechanism during transportation
  • Physical lockswitch allows balance to be locked into a specific configuration, reducing operator error

Two-year (U.S. and Canada)