Please login to your online account to display your discounted pricing

OHAUS™ Scout™ Pro Balances


Portable, accurate and reliable balances designed to withstand the harsh environments of the field and the classroom.

Manufacturer: ohaus™  SPE602

 View more versions of this product

Four AA batteries

Catalog No. S95493

  • / Each
 

Description & Specifications

Specifications

Warranty 5 Years
Connection Type RS232 or USB connectivity
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
Automation Interface 2 Button keypad
Depth (Metric) 21cm
Display Type LCD
Readability 0.01g
Height (English) 2.13 in.
Height (Metric) 5.4cm
Linearity ±0.02g
Repeatability 0.01g
Model SPE602
Material ABS Plastic, Stainless Steel
Stabilization Time 3 sec.
Temperature Range (English) 50 to 104°F
Temperature Range (Metric) 10 to 40°C
Capacity (Metric) 600g
Voltage 110V
Width (English) 7.5 in.
Width (Metric) 19.2cm
Width (Metric) Pan 12cm
Format Gram, ounce, pound, Newton
Depth (English) 8.3 in.
Includes AC adapter, span calibration mass, specific gravity kit
Weight (Metric) 0.8kg
Weight (English) 1.8 lb.
Type Scout™ Pro education balance