Please login to your online account to display your discounted pricing

OHAUS™ Scout™ Pro Balances


Portable, accurate and reliable balances designed to withstand the harsh environments of the field and the classroom.

Manufacturer: ohaus™  SPE6000

 View more versions of this product

Four AA batteries

Catalog No. S67080

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 6000g
Display Type LCD
Warranty 5 Years
Material ABS Plastic, Stainless Steel
Width (English) Pan 6.4 in.
Width (Metric) Pan 16.5cm
Connection Type RS232 or USB connectivity
Temperature Range (English) 50 to 104°F
Depth (Metric) Pan 14cm
Weight (English) 1.8 lb.
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
Temperature Range (Metric) 10 to 40°C
Linearity ±1g
Height (Metric) 5.4cm
Depth (English) 8.3 in.
Stabilization Time 3 sec.
Automation Interface 2 Button keypad
Depth (English) Pan 5.5 in.
Readability 1g
Model SPE6000
Depth (Metric) 21cm
Type Scout™ Pro education balance
Format Gram, kilogram, ounce, pound, Newton
Height (English) 2.13 in.
Weight (Metric) 0.8kg
Repeatability 1g
Width (Metric) 19.2cm
Width (English) 7.5 in.