Please login to your online account to display your discounted pricing

OHAUS™ Scout™ Pro Balances

Portable, accurate and reliable balances designed to withstand the harsh environments of the field and the classroom.

Manufacturer: ohaus™  80104016

 View all options for this product

AC adapter, Specific gravity kit

Four AA batteries

Catalog No. S67078


Description & Specifications


Capacity (Metric) 2000g
Type Scout™ Pro education balance
Connection Type RS232 or USB connectivity
Depth (English) Pan 5.5 in.
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
Automation Interface 2 Button keypad
Depth (Metric) 21cm
Depth (English) 8.3 in.
Depth (Metric) Pan 14cm
Display Type LCD
Readability 0.1g
Height (English) 2.13 in.
Height (Metric) 5.4cm
Includes AC adapter, Specific gravity kit
Linearity ±0.1g
Repeatability 0.1g
Model SPE2001
Material ABS Plastic, Stainless Steel
Stabilization Time 3 sec.
Temperature Range (English) 50 to 104°F
Temperature Range (Metric) 10 to 40°C
Weight (Metric) 0.8kg
Weight (English) 1.8 lb.
Width (English) 7.5 in.
Width (English) Pan 6.4 in.
Width (Metric) 19.2cm
Width (Metric) Pan 16.5cm
Format Gram, kilogram, ounce, pound, Newton
Warranty 5 Years

Take performance to a new level with milligram readability, higher resolution, more weighing units and overload protection up to 200 lb. (90.7kg) to protect against rough handling and shock.
  • Internal overload protection
  • Sealed front panel and molded spill ring to protect electronic components
  • Two-button keypad with user interface and easy-to-use menu system
  • Menu and calibration lock protection
  • Above-balance density/specific gravity weighing (on balances up to 4000g capacity)
  • Automatic specific gravity calculation in weighing mode
  • Totalization allows repeated summing to the limit of the display
  • Encapsulated strain gauges protect against corrosion from humidity
  • Integral shipping lock protects during transport
  • Integral security bracket protects against theft
  • Features an integrated weigh-below hook
  • User-selectable, power-saving auto-off feature conserves batteries
  • Digital calibration from keypad
  • Available accessories include USB cable (S02261) and adapter, RS-232 cable (S02266) and adapter, and security cable/lock
  • Compatible with Vernier Logger Pro software

Five years