Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances

Designed for basic routine weighing in laboratory and education applications.

Manufacturer: ohaus™  PA4101/EMD

 View all options for this product

Catalog No. S97290


Description & Specifications


Capacity (Metric) 4100g
Type Precision balance
Connection Type RS232
Certifications/Compliance OIML E2 or ASTM CL 1, FCC, CE
Automation Interface 3 Button
Depth (Metric) 32cm
Depth (English) 12.6 in.
Display Type LCD
Readability 0.1g
Height (English) 3.6 in.
Height (Metric) 9.2cm
Hertz 50/60Hz
Includes AC adapter
Linearity ±100mg
Repeatability ±0.1mg
Model PA4101
Material ABS Plastic, Stainless Steel, Glass
Stabilization Time 3 sec.
Temperature Range (English) 14 to 104°F
Temperature Range (Metric) -10 to 40°C
Voltage 100/240V
Weight (Metric) 3.3kg
Weight (English) 7.3 lb.
Width (English) 7.7 in.
Width (Metric) 19.6cm
Width (Metric) Pan 18cm
Electrical Requirements 100/240V 50/60Hz
Format Milligram, gram, ounce, carat, pennyweight, troy ounce, grain, Newton, Hong Kong tael, Singapore tael, Taiwanese tael, momme, tical, baht, mesghal, tola, custom unit
Warranty 2 Years

  • Draft shield has all-glass panels, including three easy-to-remove sliding doors (for S97285 and S97286)
  • Stainless-steel bottom makes cleaning easy
  • Up-front level indicator eliminates the need to look behind the balance during the leveling process
  • Three filter modes and adjustable zero tracking work in slow-filling applications where sensitivity is a must
  • In harsh environments, adjust balance settings to compensate for vibrations and other disturbances

  • Three-button panel operation
  • Display: single-line LCD, no backlight
  • External calibration
  • RS-232
  • Calibration lockout
  • Security loop in rear
  • Weigh-below hook
  • Draft shield design framed with sliding top
  • Operating conditions: 14° to 104°F (-10° to +40°C) at 10% to 80% relative humidity, noncondensing, up to 4000m above sea level

Weighing, parts counting, percent weighing