Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances

Designed for basic routine weighing in laboratory and education applications.

$1,293.30 - $1,293.30

Specifications

Automation Interface 3 Button
Certifications/Compliance OIML E2 or ASTM CL 1, FCC, CE
Connection Type RS232
Depth (English) 12.6 in.
Depth (Metric) 32cm
View More Specs
Includes:  Draftshield, AC adapter
Products
Catalog Number Mfr. No. Capacity (Metric) Height (English) Price Quantity    

S97290

 
ohaus™
PA4101/EMD
4100g 3.6 in. Each for $1,293.30
Description & Specifications

Specifications

Automation Interface 3 Button
Certifications/Compliance OIML E2 or ASTM CL 1, FCC, CE
Connection Type RS232
Depth (English) 12.6 in.
Depth (Metric) 32cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Format Milligram, gram, ounce, carat, pennyweight, troy ounce, grain, Newton, Hong Kong tael, Singapore tael, Taiwanese tael, momme, tical, baht, mesghal, tola, custom unit
Hertz 50/60Hz
Material ABS Plastic, Stainless Steel, Glass
Stabilization Time 3 sec.
Temperature Range (English) 14 to 104°F
Temperature Range (Metric) -10 to 40°C
Type Precision balance
Voltage 100/240V
Warranty 2 Years
Width (English) 7.7 in.
Width (Metric) 19.6cm

  • Draft shield has all-glass panels, including three easy-to-remove sliding doors (for S97285 and S97286)
  • Stainless-steel bottom makes cleaning easy
  • Up-front level indicator eliminates the need to look behind the balance during the leveling process
  • Three filter modes and adjustable zero tracking work in slow-filling applications where sensitivity is a must
  • In harsh environments, adjust balance settings to compensate for vibrations and other disturbances

  • Three-button panel operation
  • Display: single-line LCD, no backlight
  • External calibration
  • RS-232
  • Calibration lockout
  • Security loop in rear
  • Weigh-below hook
  • Draft shield design framed with sliding top
  • Operating conditions: 14° to 104°F (-10° to +40°C) at 10% to 80% relative humidity, noncondensing, up to 4000m above sea level

Weighing, parts counting, percent weighing

Two years

† Includes draftshield