Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Analytical and Precision Balances

Designed for basic, routine weighing in laboratory or educational applications.

$1,228.50 - $2,742.40

Specifications

Material ABS Plastic, Stainless Steel, Glass
Certifications/Compliance OIML E2 or ASTM Class
View More Specs
Includes: 
  • AC adapter
  • In-use cover
Products
Catalog Number Mfr. No. Capacity (Metric) Includes Model Readability Price Quantity    

S05026

 
ohaus™
30208441
120g Draftshield PA124 0.1mg Each for $2,742.40

S05029

 
ohaus™
30208444
320g Draftshield PA323 1mg Each for $1,603.00

S05031

 
ohaus™
30208446
1600g Without draftshield PA1602 10mg Each for $1,228.50
Description & Specifications

Specifications

Material ABS Plastic, Stainless Steel, Glass
Certifications/Compliance OIML E2 or ASTM Class

  • External calibration (Excal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Easy-to-clean analytical draftshield with easy-to-remove-and-replace glass panels, including three sliding doors
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket
 Specifications
  • Application Modes: Weighing, Parts Counting, Percent, Density Determination, Dynamic Weighing
  • Weighing Units: mg, g, ct, oz, dwt, tical, tola, mommes, baht, grain, mesghal, Newton, ozt, custom unit
  • Platform Size: 9cm (3.54 in.) diameter
  • Operating Conditions: 50°F/ 10°C to 104°F/40°C at 10% to 80% relative humidity, non-condensing, up to 4000m above sea level
  • Storage Temperature: -40°F/-40°C to 158°F/ 70°C at 10% to 80% relative humidity, non-condensing
  • Taring Time: One second
  • Stabilization Time: Three second
  • Display: Backlit LCD
Note
Cat. No. S05025 through S05030 come with a draft shield.