Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Analytical Balances: Incal Model, 90mm Platform


For basic routine weighing in variety of laboratory, industrial and education applications

Manufacturer: ohaus™  OHS30208455RM

 View more versions of this product

Catalog No. 02-112-301

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 120g
Height (English) 11.3 in.
Width (English) 7.7 in.
Height (Metric) 28.7cm
Model PA124C
Repeatability 0.1mg
Width (Metric) 19.6cm
Linearity 0.2mg
Dimensions (D x W x H) 32 x 19.6 x 28.7cm
Material ABS Plastic, Stainless Steel, Glass
Certifications/Compliance OIML E2 or ASTM Class 1
Weight (Metric) 4.5kg
Stabilization Time 3 sec.
Calibration Points User selectable
Weight (Metric) Shipping 6.9kg
Display Type Backlit LCD
Depth (English) 12.6 in.
Test Load 100g
Diameter (Metric) Outer Pan 90mm
Readability 0.1mg
Depth (Metric) 32cm
Type Analytical And Precision Balances Incal Model

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • Internal calibration (Incal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Easy-to-clean analytical draftshield with easy to remove-and-replace glass panels, including three sliding doors
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

 

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

OIML E2 or ASTM Class 1