Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances: Incal Model, 180mm Platfrom

For basic routine weighing in variety of laboratory, industrial and education applications.

$1,649.68 - $2,557.49

Specifications

Display Type Backlit LCD
Diameter (Metric) Outer Pan 180mm
Type Analytical And Precision Balances Incal Model
Width (Metric) 19.6cm
Depth (Metric) 32cm
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Model Readability Price Quantity    

02-112-283

 
ohaus™
OHS30208461RM
2.2kg PA2202C 10mg Each for $1,882.42

02-112-281

 
ohaus™
OHS30208460RM
1.6kg PA1602C 10mg Each for $1,649.68

02-112-285

 
ohaus™
OHS30208462RM
3.2kg PA3202C 10mg Each for $2,310.04

02-112-287

 
ohaus™
OHS30208463RM
4.2kg PA4202C 10mg Each for $2,557.49
Description & Specifications

Specifications

Display Type Backlit LCD
Diameter (Metric) Outer Pan 180mm
Type Analytical And Precision Balances Incal Model
Width (Metric) 19.6cm
Depth (Metric) 32cm
Height (Metric) 9.2cm
Repeatability 10mg
Stabilization Time 3 sec.
Weight (Metric) Shipping 5.4kg
Weight (Metric) 3.3kg

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • Internal calibration (Incal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

OIML F1 or ASTM Class 2