Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances: Incal Model, 180mm Platfrom


For basic routine weighing in variety of laboratory, industrial and education applications.

Manufacturer: ohaus™  OHS30208463RM

 View more versions of this product

Catalog No. 02-112-287

  • / Each
 

Description & Specifications

Specifications

Dimensions (D x W x H) 32 x 19.6 x 9.2cm
Certifications/Compliance OIML F1 or ASTM Class 2
Capacity (Metric) 4.2kg
Calibration Points User selectable
Linearity 20mg
Repeatability 10mg
Stabilization Time 3 sec.
Weight (Metric) 3.3kg
Weight (Metric) Shipping 5.4kg
Depth (English) 12.6 in.
Height (Metric) 9.2cm
Readability 10mg
Width (English) 7.7 in.
Width (Metric) 19.6cm
Display Type Backlit LCD
Diameter (Metric) Outer Pan 180mm
Type Analytical And Precision Balances Incal Model
Depth (Metric) 32cm
Height (English) 3.6 in.
Model PA4202C
Test Load 4000g

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • Internal calibration (Incal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

 

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

OIML F1 or ASTM Class 2