Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances: Excal Model, 120mm Platform

For basic routine weighing in variety of laboratory, industrial and education applications

$1,489.14 - $2,165.68

Specifications

Readability 1mg
Display Type Backlit LCD
Diameter (Metric) Outer Pan 120mm
Type Analytical And Precision Balances Excal Model
Width (Metric) 19.6cm
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Model Price Quantity    

02-112-292

 
ohaus™
OHS3028443RM
160g PA163 Each for $1,489.14

02-112-294

 
ohaus™
OHS30208444RM
320g PA323 Each for $1,738.07

02-112-296

 
ohaus™
OHS30208445RM
520g PA523 Each for $2,165.68
Description & Specifications

Specifications

Readability 1mg
Display Type Backlit LCD
Diameter (Metric) Outer Pan 120mm
Type Analytical And Precision Balances Excal Model
Width (Metric) 19.6cm
Depth (Metric) 32cm
Height (Metric) 28.7cm
Repeatability 1mg
Stabilization Time 3 sec.
Weight (Metric) Shipping 6.9kg
Weight (Metric) 4.5kg
Calibration Points User selectable
Linearity 2mg

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

  • External calibration (Excal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Easy-to-clean analytical draftshield with easy-to-remove and replace glass panels, including three sliding doors
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

OIML F1 or ASTM Class 2