Please login to your online account to display your discounted pricing

OHAUS™ Pioneer™ Precision Balances: Excal Model, 120mm Platform


For basic routine weighing in variety of laboratory, industrial and education applications

Manufacturer: ohaus™  OHS3028443RM

 View more versions of this product

Catalog No. 02-112-292

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 160g
Model PA163
Height (Metric) 28.7cm
Linearity 2mg
Width (Metric) 19.6cm
Repeatability 1mg
Width (English) 7.7 in.
Height (English) 11.3 in.
Certifications/Compliance OIML F1 or ASTM Class 2
Dimensions (D x W x H) 32 x 19.6 x 28.7cm
Calibration Points User selectable
Weight (Metric) 4.5kg
Weight (Metric) Shipping 6.9kg
Stabilization Time 3 sec.
Display Type Backlit LCD
Type Analytical And Precision Balances Excal Model
Readability 1mg
Diameter (Metric) Outer Pan 120mm
Test Load 150g
Depth (English) 12.6 in.
Depth (Metric) 32cm

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • External calibration (Excal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Easy-to-clean analytical draftshield with easy-to-remove and replace glass panels, including three sliding doors
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

 

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

OIML F1 or ASTM Class 2