Please login to your online account to display your discounted pricing

OHAUS™ Navigator™ Portable Balances


Touchless sensors that free up students' hands.

Manufacturer: ohaus™  83998194

 View more versions of this product

Catalog No. S02264

  • / Each
 

Description & Specifications

Specifications

Warranty 2 Years
Connection Type RS232 or USB connectivity
Depth (English) Pan 6.9 in.
Depth (English) 9.8 in.
Depth (Metric) Pan 17.4cm
Display Type LCD
Height (English) 2.9 in.
Linearity ±1g
Stabilization Time ≤1 sec.
Temperature Range (English) 50 to 104°F
Voltage 100/240V
Width (Metric) Pan 23cm
Electrical Requirements 100/240V 50/60Hz
Capacity 22 lb., 10000g
Amperage 0.25A
Certifications/Compliance cUL
Width (Metric) 24cm
Depth (Metric) 25cm
Leveling Automatic
Repeatability 0.5g
Material ABS Plastic, Stainless Steel
Temperature Range (Metric) 10 to 40°C
Weight (Metric) 2kg
Weight (English) 4.3 lb.
Height (Metric) 7cm
Hertz 50/60Hz
Model NVT10001/1
Capacity (Metric) 10000g
Width (English) 9.4 in.
Format Gram, kilogram, pound, ounce (decimal or fractional), pound: ounce (decimal or fractional), ounce troy,
Automation Interface Touchless sensor
Readability 0.5g
Includes AC adapter or internal rechargeable battery
Width (English) Pan 9 in.
Type Navigator™ portable balance
Capacity (English) 22 lb.

Achieve faster, accurate, more reliable and repeatable weighing results within less than a second.
 
Ideal for a wide range of classroom and laboratory weighing applications
  • Highly versatile — a variety of weighing and application modes
  • Two touchless sensors can be independently programmed for up to 36 combinations of operations
 
Built for longer life
  • Prolong the life of the keypad with touch-free tare, zero, print, function, backlight and OFF operations
  • Superior cleanliness — touchless sensors allow students to focus on handling samples and keeping scale free of contamination
  • Stainless-steel pan, corrosion-free plastic housing and easy-to-clean, spill-resistant pan housing design
  • With superior mechanical overload protection system so scales can withstand loads up to 400% of rated capacity
  • Integrated shipping lock protects the load cell from damage during storage and transport

One year