Please login to your online account to display your discounted pricing

OHAUS™ Navigator™ Portable Balances


Touchless sensors that free up students' hands.

Manufacturer: ohaus™  83998190DUP

 View more versions of this product

Catalog No. S02263

  • / Each
 

Description & Specifications

Specifications

Warranty 2 Years
Width (English) Pan 9 in.
Electrical Requirements 100/240V 50/60Hz
Capacity 16 lb., 6400g
Depth (Metric) 25cm
Width (English) 9.4 in.
Depth (English) 9.8 in.
Readability 0.5g
Hertz 50/60Hz
Leveling Automatic
Temperature Range (Metric) 10 to 40°C
Width (Metric) 24cm
Width (Metric) Pan 23cm
Amperage 0.25A
Depth (English) Pan 6.9 in.
Certifications/Compliance cUL
Automation Interface Touchless sensor
Linearity ±1g
Connection Type RS232 or USB connectivity
Depth (Metric) Pan 17.4cm
Display Type LCD
Height (English) 2.9 in.
Includes AC adapter or internal rechargeable battery
Material ABS Plastic, Stainless Steel
Voltage 100/240V
Model NVT6401/1
Temperature Range (English) 50 to 104°F
Capacity (Metric) 6400g
Format Gram, kilogram, pound, ounce (decimal or fractional), pound: ounce (decimal or fractional), ounce troy,
Type Navigator™ portable balance
Height (Metric) 7cm
Repeatability 0.5g
Stabilization Time ≤1 sec.
Weight (Metric) 2kg
Weight (English) 4.3 lb.
Capacity (English) 16 lb.

Achieve faster, accurate, more reliable and repeatable weighing results within less than a second.
 
Ideal for a wide range of classroom and laboratory weighing applications
  • Highly versatile — a variety of weighing and application modes
  • Two touchless sensors can be independently programmed for up to 36 combinations of operations
 
Built for longer life
  • Prolong the life of the keypad with touch-free tare, zero, print, function, backlight and OFF operations
  • Superior cleanliness — touchless sensors allow students to focus on handling samples and keeping scale free of contamination
  • Stainless-steel pan, corrosion-free plastic housing and easy-to-clean, spill-resistant pan housing design
  • With superior mechanical overload protection system so scales can withstand loads up to 400% of rated capacity
  • Integrated shipping lock protects the load cell from damage during storage and transport

One year