Please login to your online account to display your discounted pricing

OHAUS™ Navigator™ Portable Balances


Touchless sensors that free up students' hands.

Manufacturer: ohaus™  83998186EMD

 View more versions of this product

Catalog No. S02262

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 3200g
Display Type LCD
Type Portable Balance
Warranty 2 Years
Width (Metric) 24cm
Electrical Requirements 100/240V 50/60Hz
Stabilization Time ≤1 sec.
Depth (English) Pan 6.9 in.
Height (English) 2.9 in.
Depth (Metric) 25cm
Repeatability 0.2g
Width (Metric) Pan 23cm
Connection Type RS232 or USB connectivity
Leveling Automatic
Model NVT3201/1
Linearity ±0.4g
Automation Interface Touchless sensor
Temperature Range (Metric) 10 to 40°C
Depth (Metric) Pan 17.4cm
Hertz 50/60Hz
Includes AC adapter or internal rechargeable battery
Material ABS Plastic, Stainless Steel
Capacity (English) 6.4 lb.
Format Gram, kilogram, pound, ounce (decimal or fractional), pound: ounce (decimal or fractional), ounce troy,
Width (English) Pan 9 in.
Readability 0.2g
Amperage 0.25A
Width (English) 9.4 in.
Voltage 100/240V
Temperature Range (English) 50 to 104°F
Height (Metric) 7cm
Weight (English) 4.3 lb.
Certifications/Compliance cUL
Depth (English) 9.8 in.
Weight (Metric) 2kg

Achieve faster, accurate, more reliable and repeatable weighing results within less than a second.
 
Ideal for a wide range of classroom and laboratory weighing applications
  • Highly versatile — a variety of weighing and application modes
  • Two touchless sensors can be independently programmed for up to 36 combinations of operations
 
Built for longer life
  • Prolong the life of the keypad with touch-free tare, zero, print, function, backlight and OFF operations
  • Superior cleanliness — touchless sensors allow students to focus on handling samples and keeping scale free of contamination
  • Stainless-steel pan, corrosion-free plastic housing and easy-to-clean, spill-resistant pan housing design
  • With superior mechanical overload protection system so scales can withstand loads up to 400% of rated capacity
  • Integrated shipping lock protects the load cell from damage during storage and transport

One year