missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Navigator™ NVT Balances
Includes touchless sensors
Manufacturer: OHAUS™ 83998198*
Includes: Two touchless sensors, AC adapter, internal rechargeable battery; front-mounted level bubble with illumination/adjustable leveling feet with skid-resistant Rubber pads, menu lock switch, integral security bracket, integral shipping lock
Description
Combines features, versatility and performance to fit a wide range of industrial, food and laboratory weighing applications.
- Mechanical overload protection system and integrated shipping lock
- Two touchless sensors for handling samples and limiting keypad wear and tear
- Up front illuminated level indicator
- Removable stainless-steel weighing platform, menu lockswitch, integral security bracket, integral shipping lock, stability indicator, overload and underload indicators, low battery indicator, auto shut-off
- ABS plastic housing, 304 stainless-steel pan
- Optional RS232 or USB or ethernet interface kits with integrated cables
- Liquid crystal display (LCD ) with backlight
- Application modes include percent weighing, check weighing, parts counting, and accumulation/totalization
Warranty
One year
Specifications
100 Hr. | |
ISO 9001:2008, C Tick, CE Class B, FCC Class B, ICES-003 Class B, 2002/96/EC on WEEE, 2002/95/EC | |
6.9 in. | |
17.4 cm | |
100/240 V 50/60 Hz | |
50/60 Hz | |
7 cm | |
ABS Plastic, Stainless Steel | |
<1 sec. | |
10°C to 40°C | |
100/240 V | |
2 kg | |
9.5 in. | |
24 cm | |
LCD |
Internal rechargeable lead acid battery | |
RS232 or USB | |
9.8 in. | |
25 cm | |
Gram, kilogram, pound, ounce (decimal or fractional), pound: ounce (decimal or fractional), ounce troy, | |
2.9 in. | |
2 Touchless sensors, AC adapter, internal rechargeable battery; front-mounted level bubble with illumination/adjustable leveling feet with skid-resistant Rubber pads, menu lock switch, integral security bracket, integral shipping lock | |
NVT16000/1 | |
50°F to 104°F | |
Navigator™ NVT Bench Scale | |
4.3 lb. | |
9 in. | |
23 cm | |
16 kg, 32 lb. | |
1 g |