Please login to your online account to display your discounted pricing

OHAUS™ Navigator™ NVT Balances


Includes touchless sensors

Manufacturer: ohaus™  NVT10001/1

 View more versions of this product

Two touchless sensors, AC adapter, internal rechargeable battery; front-mounted level bubble with illumination/adjustable leveling feet with skid-resistant Rubber pads, menu lock switch, integral security bracket, integral shipping lock

Catalog No. 01922154

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 22 lb.
Capacity (Metric) 10000g
Battery Life 100 hr.
Battery Type Internal rechargeable Lead Acid battery
Connection Type RS232 or USB
Depth (English) 9.8 in.
Depth (Metric) 25cm
Certifications/Compliance ISO 9001:2008, C Tick, CE Class B, FCC Class B, ICES-003 Class B, 2002/96/EC on WEEE, 2002/95/EC
Depth (Metric) Pan 17.4cm
Includes 2 Touchless sensors, AC adapter, internal rechargeable battery; front-mounted level bubble with illumination/adjustable leveling feet with skid-resistant Rubber pads, menu lock switch, integral security bracket, integral shipping lock
Depth (English) Pan 6.9 in.
Display Type LCD
Type Navigator™ NVT bench scale
Height (Metric) 7cm
Hertz 50/60Hz
Height (English) 2.9 in.
Material ABS Plastic, Stainless Steel
Model NVT10001/1
Readability 0.5g
Stabilization Time <1 sec.
Temperature Range (English) 50 to 104°F
Temperature Range (Metric) 10 to 40°C
Voltage 100/240V
Weight (English) 4.3 lb.
Width (English) 9.5 in.
Weight (Metric) 2kg
Width (Metric) 24cm
Width (English) Pan 9 in.
Width (Metric) Pan 23cm
Capacity 22 lb., 10000g
Electrical Requirements 100/240V 50/60Hz
Format Gram, kilogram, pound, ounce (decimal or fractional), pound: ounce (decimal or fractional), ounce troy,

Combines features, versatility and performance to fit a wide range of industrial, food and laboratory weighing applications.
 
  • Mechanical overload protection system and integrated shipping lock
  • Two touchless sensors for handling samples and limiting keypad wear and tear
  • Up front illuminated level indicator
  • Removable stainless-steel weighing platform, menu lockswitch, integral security bracket, integral shipping lock, stability indicator, overload and underload indicators, low battery indicator, auto shut-off
  • ABS plastic housing, 304 stainless-steel pan
  • Optional RS232 or USB or ethernet interface kits with integrated cables
  • Liquid crystal display (LCD ) with backlight
  • Application modes include percent weighing, check weighing, parts counting, and accumulation/totalization

One year