missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Navigator™ NV Balance

Offers a combination of features, versatility and performance that fit a wide range of industrial, food and laboratory weighing applications

Manufacturer:  OHAUS™ OHSNV211

 View more versions of this product

Catalog No. 01-922-156


 

Description

Description

Two touchless sensors free up your hands for handling samples and limiting keypad wear and tear.

  • Ultra-fast stabilization in less than one second
  • Mechanical overload protection system and integrated shipping lock
  • Up front illuminated level indicator
  • Removable stainless steel weighing platform
  • Menu lockswitch
  • Integral security bracket and shipping lock
  • Stability indicator
  • Overload and underload indicators
  • Low battery indicator and auto shut-off

Specifications

Specifications

120mm
Portable Balance
RS-232, USB or Ethernet Interface Kits (optional)
cUL
212mm
Not Applicable
2.3 in.
50/60Hz
Automatic
0.1g
ABS Plastic, Stainless Steel
50° to 104°F
400% of rated capacity
1.4kg
8 in.
204mm
100/240V, 50/60Hz
Round
210 g
0.25 A
Not Applicable
Touchless sensor
8.4 in.
0.1 g
58mm
AC adapter or internal rechargeable battery
±0.2g
NV211
≤1 sec.
10° to 40°C
100/240V
3.1 lb.
Not Applicable
Not Applicable
Gram, Kilogram, Pound, Ounce (decimal or fractiona
Backlit LCD
Documents